FETRA

FETRA Workshop cart 2450 - 500 kg, platform size 985 x 590 mm, with 1 cupboard and 6 drawers

  • ERIKS:23480081
  • Manufacturer:4017976024509
Image 1
Made of steel sheets with 1 cupboard, 1 fixed and 2 adjustable shelves, and drawers with sliding guide. Centrally lockable by cylinder lock. Working platform beech plywood 19 mm. 2 castor and 2 fixed wheels, solid rubber tyres, castor wheels with lock. Powder coated, carcass grey RAL 7035, front blue RAL 5007. 6 drawers H x W x D: 95 x 280 x 470 mm.
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
985 mm
Weight
66 kg
Type of tyres
Solid rubber wheel 160 x 40