FETRA

FETRA Workshop cart 2438 - 500 kg, platform size 1120 x 650 mm, with skirting, 1 cupboard and 4 drawers

  • ERIKS:23480073
  • Manufacturer:4017976024387
Image 1
Modular system: Workshop cart in sectional/ tubular steel construction, powder-coated, blue RAL 5007. Surface out of beech plywood, 22 mm thick with skirting on 3 sides, 80 mm high. 2 castor wheels and 2 fixed wheels, solid rubber tyres, castors with wheel locks, according to EN 1757-3.1 lockable steel cupboard with leaf-door, 1 fixed and 2 adjustable shelves. 500 mm wide, 600 mm deep and 600 mm high and 1 centrally lockable cupboard of drawers, 3 drawers 120 mm high and 1 drawer 180 mm high. Ball pull-out and pull-out lock. 4/5-pull-out. 500 mm wide, 600 mm deep and 600 mm high. Powder coated, grey carcass RAL 7035, blue front RAL 5007.
Save to list

€1,453.64/ pieceexcl. VAT

€1,758.90incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
1120 mm
Weight
94 kg
Type of tyres
Solid rubber wheel 160 x 40