FETRA

FETRA Workpiece trolley 1301 - 500 kg, platform size 1200x800mm, two-sided

  • ERIKS:23479717
  • Manufacturer:4017976013015
Image 1
Sectional steel, with welded wire lattice 75 x 75 mm, powder coated, blue RAL 5007. Continuous platform of derived timber material board, surface beech grain. Wheels: 2 castor and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel lock. Height of superstructure 1250 mm. Total height 1500 mm. Wire lattice frame inclined at 11%.
Save to list

€638.04/ pieceexcl. VAT

€772.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1200 mm
Weight
90 kg
Type of tyres
Solid rubber wheel 200 x 50