FETRA

FETRA Wooden box carts 2853 - 500 kg, with tubular steel superstructure, with cover

  • ERIKS:23480170
  • Manufacturer:4017976014609
Image 1
Tubular steel and profile steel welded, powder coated blueRAL 5007. Platform made of derived timber material board, surface beech rain. 2 castor and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).Wooden box cart with angular steel superstructure, platform, sides and cover made of derived timber material boards, surface beech grain. Cover double collapsible, ring eyelets for padlocks. Useful height: 800 mm.
Save to list

€944.01/ pieceexcl. VAT

€1,142.25incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1200 mm
Weight
101 kg
Type of tyres
Solid rubber wheel 200 x 50