FETRA

FETRA Tyre truck 2033 - 200 kg, heigth 1500 mm

  • ERIKS:23479920
  • Manufacturer:4017976020334
Image 1
Welded, powder coated, surface durably protected, resistant to impact and scratches. Wheels optionally with solid rubber or pneumatic tyres. Hubs with roller bearings. By activating the hand grips, the truck spreads its carrier spars so that the piles of tyres can be taken up and down directly.
Save to list

€390.24/ pieceexcl. VAT

€472.19incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
200 kg
Weight
24 kg
Type of tyres
Air 260 x 85