FETRA

FETRA Tubular steel truck B1330L - 300 kg, height 1300 mm, with plastic skids

  • ERIKS:23480705
  • Manufacturer:4017976013305
Image 1
Handy tubular steel trucks with steel sheet blades, sturdy welded construction, blue RAL 5007. Safety grips. Steel sheet front shovel mountable, therefore exchangeable. Optionally solid rubber or pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.
Save to list

€193.62/ pieceexcl. VAT

€234.28incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
300 kg
Weight
15 kg
Type of tyres
Air 260 x 85