FETRA

FETRA Truck for transporting appliances 11050 - 400 kg - 400 kg, height 1300 mm

  • ERIKS:23479618
  • Manufacturer:4017976010502
Image 1
Truck for appliances eases the transport of heavy equipment on flat surfaces and particularly on stairs. Welded steel tube construction, powder coated, blue RAL 5007. Wide rubber pads and non-slip cover on the blades. Wheel hubs with roller bearings._x000D_Features: large pneumatic tyres, wheel spiders with 3 solid rubber tyres each 160 x 40 mm (Pneumatic tyres and wheel spiders can be used alternately on one axle.), solid rubber support wheels 160 x 40 mm, "trackless" (This makes the truck easy to move when lowered.), wheel locks on the support wheels (enabling these to be used as brakes when negotiating stairs.), the handlebar is height adjustable and can be turned through 180° (enabling it to be properly adjusted for any transport situation), tension belt to secure the load._x000D__x000D_Delivery including: pneumatic tyres, wheel spiders, carrier spar and clamping band
Save to list

€790.52/ pieceexcl. VAT

€956.53incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Weight
56 kg
Type of tyres
Air 300 x 105