FETRA

FETRA Truck for transporting appliances 11040 - 350 kg height 1150 mm

  • ERIKS:23479614
  • Manufacturer:4017976010526
Image 1
For transporting appliances, such as stoves, refrigerators, washing machines, etc. Welded tubular steel construction, powder coated in blue RAL 5007. Wide rubber pads and non-slip cover on the blades. Pneumatic tyres, wheel hubs with roller bearings.
Save to list

€301.96/ pieceexcl. VAT

€365.37incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
350 kg
Weight
15 kg
Type of tyres
Air 260 x 85