FETRA

FETRA Trollies with carrier spar 4626-1 - 500 kg, 24 two-side carrier spars, PVC hose

  • ERIKS:23480299
  • Manufacturer:4017976462615
Image 1
Modular system: Frame made of sturdy square tube. Cross beams, posts and bars connected with solid screwed joints. Carrier spars made of tubular steel Ø 27 mm with screwed joints. Powder coated blue RAL 5007. 2 castor wheels and 2 fixed wheels, hubs with roller bearings. Castors with wheel lock, according to EN 1757-3. Carrying capacity per level 120 kg (60 kg per side).
Save to list

€898.87/ pieceexcl. VAT

€1,087.63incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
2000 mm
Weight
77 kg
Type of tyres
Solid rubber wheel 200 x 50