FETRA

FETRA Trollies with carrier spar 4625-1 - 500 kg, 24 two-side carrier spars, PVC hose

  • ERIKS:23480297
  • Manufacturer:4017976462516
Image 1
Modular system: Frame made of sturdy square tube. Cross beams, posts and bars connected with solid screwed joints. Carrier spars made of tubular steel Ø 27 mm with screwed joints. Powder coated blue RAL 5007. 2 castor wheels and 2 fixed wheels, hubs with roller bearings. Castors with wheel lock, according to EN 1757-3. Carrying capacity per level 120 kg (60 kg per side).
Save to list

€878.80/ pieceexcl. VAT

€1,063.35incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1600 mm
Weight
72 kg
Type of tyres
Solid rubber wheel 200 x 50