FETRA

FETRA Trolley for long goods 2113 - 2 ton - Wth stanchions 500 mm long

  • ERIKS:23479943
  • Manufacturer:4017976021133
Image 1
Sectional steel, with insertable tubular steel stanchions, 2 cradles, powder coated, blue RAL 5007. Centre clear for crane or fork-lift loading. Rhombic arrangement of wheels, on centre 2 fixed wheels, at each end 1 castor wheel with polyurethane tyre. Hubs with ball bearings. Wheel lock on centre axle.
Save to list

€1,622.17/ pieceexcl. VAT

€1,962.83incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
2000 kg
Weight
175 kg
Type of tyres
Solid rubber wheel 360 x 75 & 200 x 50