FETRA

FETRA Trolley for long goods 2110 - 1500 kg, with stanchions 550 mm long

  • ERIKS:23479941
  • Manufacturer:4017976021102
Image 1
Sectional steel, with insertable tubular steel stanchions, powder coated, blue RAL 5007. Wooden platform proof to water. Heavy duty castor wheels, elasticated solid rubber tyres, hubs with ball bearings. 2 castors with wheel lock.
Save to list

€660.11/ pieceexcl. VAT

€798.73incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1500 kg
Weight
39 kg
Type of tyres
Solid rubber wheel 200 x 50