FETRA

FETRA Table top carts 2635 - 250 kg, platform size 1000 x 600 mm, with 1 cupboard and 4 drawers

  • ERIKS:23480141
  • Manufacturer:4017976021553
Image 1
Tubular steel welded and powder coated, surface durably protected, resistant to impact and scratches, shelves made of derived timber material boards, in a frame of angle steel, height of rim 12 mm, 2 castor wheels and 2 fixed wheels with solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3.1 platform with skirting, 12 mm high. Height 810 mm. 1 centrally lockable cupboard with 4 drawers (3 x 120 mm high and 1 x 180 mm high) with ball pull-out and pull-out stop. 4/5-pull-out. 500 mm wide, 600 mm deep and 600 mm high and 1 steel cupboard.
Save to list

€1,179.76/ pieceexcl. VAT

€1,427.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
1000 mm
Weight
87 kg
Type of tyres
Solid rubber wheel 125 x 38