FETRA

FETRA Table top carts 2632 - 250 kg, platform size 1000 x 600 mm, with 1 cupboard and 3 shelves

  • ERIKS:23480138
  • Manufacturer:4017976011523
Image 1
Tubular steel welded and powder coated, surface durably protected, resistant to impact and scratches, shelves made of derived timber material boards, in a frame of angle steel, height of rim 12 mm, 2 castor wheels and 2 fixed wheels with solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3.3 platforms with all-round skirting, 12 mm high. Shelf heights 190, 500 and 810 mm 1 lockable steel cupboard with 1 fixed and 2 adjustable shelves, 500 mm wide 600 mm deep and 600 mm high. Powder coated, grey carcass RAL 7035, blue front RAL 5007.
Save to list

€729.33/ pieceexcl. VAT

€882.49incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
1000 mm
Weight
61 kg
Type of tyres
Solid rubber wheel 125 x 38