FETRA

FETRA Table top carts 2476 - 500 kg, platform size 1050 x 700 mm, with 1 cupboard and 4 drawers

  • ERIKS:23480085
  • Manufacturer:4017976024769
Image 1
Modular system: Steel tube and sectional steel welded, powder coated, surface durably protected, resistant to impact and scratches, platform made of derived timber material boards, surface beech grain. 2 castor and 2 fixed wheels, solid rubber tyres 200 x 50 mm or pneumatic tyres, extra price. Castors with wheel locks, according to the European Standard EN 1757-3. 1 steel cupboard and 1 drawer cupboard. Carrying capacity per shelf in cupboards 30 kg, per shelf 25 kg.
Save to list

€1,277.07/ pieceexcl. VAT

€1,545.25incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1050 mm
Weight
114 kg
Type of tyres
Solid rubber wheel 200 x 50