FETRA

FETRA Table top carts 2474 - 500 kg, platform size 1050 x 700 mm, with 4 drawers and 2 shelves

  • ERIKS:23480083
  • Manufacturer:4017976024745
Image 1
Modular system: Steel tube and sectional steel welded, powder coated, surface durably protected, resistant to impact and scratches, platform made of derived timber material boards, surface beech grain. 2 castor and 2 fixed wheels, solid rubber tyres 200 x 50 mm or pneumatic tyres, extra price. Castors with wheel locks, according to the European Standard EN 1757-3. 1 centrally lockable drawer cupboard with 3 drawers 120 mm high and 1 drawer 180 mm high. Ball pull-out and pull-out stop. 4/5-pull-out. 500 mm wide, 700 mm deep and 600 mm high. Powder coated. Carcass grey RAL 7035, front blue RAL 5007.
Save to list

€978.12/ pieceexcl. VAT

€1,183.53incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1050 mm
Weight
92 kg
Type of tyres
Solid rubber wheel 200 x 50