FETRA

FETRA Table top carts 2433 - 500 kg, platform size 1050 x 700 mm, with 1 cupboard and 2 shelves

  • ERIKS:23480069
  • Manufacturer:4017976024332
Image 1
Modular system: Steel tube and sectional steel welded, powder coated, surface durably protected, resistant to impact and scratches, platform made of derived timber material boards, surface beech grain. 2 castor and 2 fixed wheels, solid rubber tyres 200 x 50 mm or pneumatic tyres, extra price. Castors with wheel locks, according to the European Standard EN 1757-3. Carrying capacity upper shelf 200 kg. 1 lockable steel cupboard with leaf door, 1 fixed and 2 adjustable shelves. Powder coated, grey carcass RAL 7035, front blue RAL 5007.
Save to list

€841.68/ pieceexcl. VAT

€1,018.43incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1250 mm
Weight
89 kg
Type of tyres
Solid rubber wheel 200 x 50