FETRA

FETRA Table top carts 1600 - 200 kg, 2 shelves

  • ERIKS:23479891
  • Manufacturer:4017976016009
Image 1
Tubular steel, welded construction, powder coated, RAL blue 5007. Platform made of derived timber material board, beech decor surface. 2 castor wheels and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€252.81/ pieceexcl. VAT

€305.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
200 kg
Length
850 mm
Weight
25 kg
Type of tyres
Solid rubber wheel 125 x 38