FETRA

FETRA Table top carts 12402 - 1200 kg, 2 shelves

  • ERIKS:23479644
  • Manufacturer:4017976124025
Image 1
The Super-Multivario-Transporter is especially designed for heavy loads. High-quality elasticated solid-rubber wheels and hubs with ball bearings guarantee an extreme manoeuvrability and a smooth run. Steel tube and sectional steel welded, powder coated, blue RAL 5007. Platforms and ends made of antislip waterproof plywood boards (insert type of board). 2 castor and 2 fixed wheels, elasticated solid rubber tyres, hubs with ball bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). _x000D_Capacity upper and middle shelf 500 kg.
Save to list

€638.04/ pieceexcl. VAT

€772.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1200 kg
Length
1000 mm
Weight
70 kg
Type of tyres
Solid rubber wheel 200 x 50