FETRA

FETRA Storeroom trolleys 2102 - 400 kg, tubular steel, welded construction

  • ERIKS:23479936
  • Manufacturer:4017976021027
Image 1
Tubular steel, welded construction, powder-coated, RAL blue 5007. Platform made of derived timber material board, beech decor surface. 2 castor wheels and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€235.75/ pieceexcl. VAT

€285.26incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
1000 mm
Weight
29 kg
Type of tyres
Solid rubber wheel 200 x 50