FETRA

FETRA Storeroom trolley 2108 - 250 kg, with steps, 4 platforms

  • ERIKS:23479940
  • Manufacturer:4017976021089
Image 1
Welded tubular and sectional steel, powder coated. Shelves made of derived timber material boards in angle steel frame, 12 mm high skirting. 2 castor and 2 fixed wheels, solid rubber tyres. Hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3. Capacity upper and middle shelves 80 kg. At the face ends wooden steps lifting automatically when released and standing firmly on the floor when under load, whereby the trolley is automatically locked. You can hold onto or lean against the safety handle provided. Steps can be tilted when in rest position.
Save to list

€1,055.37/ pieceexcl. VAT

€1,277.00incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
1000 mm
Weight
86 kg
Type of tyres
Solid rubber wheel 125 x 38