FETRA

FETRA Stonage trolley 32911 - with shelves - 200 kg, platform size 600x400mm, with tiltable surfaces

  • ERIKS:23480221
  • Manufacturer:4017976013695
Image 1
Tubular steel and steel section construction, powder coated. 2 castor wheels and 2 fixed wheels, solid rubber tyres 125 x 38 mm, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Upper and middle surface tiltable to both sides by 15° and 30°, locked by spring catch. With 3 platforms made of derived timber material boards, rim 10 mm high. Capacity upper and middle shelf 50 kg.
Save to list

€416.33/ pieceexcl. VAT

€503.76incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
200 kg
Length
600 mm
Weight
33 kg
Type of tyres
Solid rubber wheel 125 x 38