FETRA

FETRA Steel bottle trolley 51006 - 100 kg, heigth 1100 mm, width 760 mm

  • ERIKS:23480353
  • Manufacturer:4017976010588
Image 1
Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels optionally with solid rubber or pneumatic tyres, hubs with roller bearings. For 2 bottles, each 20 litres contents, Ø 204 mm.
Save to list

€278.89/ pieceexcl. VAT

€337.46incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Max. load
100 kg
Width
760 mm
Height
1100 mm