FETRA

FETRA Steel bottle trolley 51005 - 50 kg, heigth 1000 mm, width 505 mm

  • ERIKS:23480352
  • Manufacturer:4017976010465
Image 1
Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels with solid rubber or pneumatic tyres, hubs with roller bearings. For 2 bottles, each 10 litres contents, Ø 140 mm.
Save to list

€169.54/ pieceexcl. VAT

€205.14incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Max. load
50 kg
Width
505 mm
Height
1000 mm