FETRA

FETRA Steel bottle dolly 51161 - 80 kg, heigth 970 mm, width 410 mm

  • ERIKS:23480375
  • Manufacturer:4017976511610
Image 1
For 1 propane gas bottle 11 kg contents, Ø 300 mm. Welded steel construction, powder coated blue RAL 5007. Interior-Ø 310 mm. 4 castor wheels, 2 with wheel locks. Solid rubber tyres 75 x 25 mm, hubs with ball bearings.
Save to list

€274.88/ pieceexcl. VAT

€332.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Max. load
80 kg
Width
410 mm
Height
970 mm