FETRA

FETRA Steekwagen alu A 1326 480x300 rubberband rubber 250 x 60 mm

  • ERIKS:23480675
  • Manufacturer:4017976113265
Image 1
Aluminium trucks made of tubular aluminium with alu blades, very light and handy to use. Aluminum sheet shovel mountable, therefore exchangeable. Pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.
Save to list

€281.90/ pieceexcl. VAT

€341.10incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
200 kg
Lifting blade width
480 mm
Lifting blade length
300 mm
Weight
11.5 kg
Type of tyres
Solid rubber 250 x 60