

€217.69/ pieceexcl. VAT
€263.40incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Load-bearing capacity | 150 kg |
Lifting blade width | 320 mm |
Lifting blade length | 250 mm |
Weight | 8.5 kg |
Type of tyres | Solid rubber 250 x 60 |