FETRA

FETRA Stanchioned trolleys 12582 - 1200 kg, stanchions 640 mm long

  • ERIKS:23479678
  • Manufacturer:4017976125824
Image 1
Modular System: The Super-Multivario-Transporter is especially designed for heavy loads. High-quality elasticated solid-rubber wheels and hubs with ball bearings guarantee an extreme manoeuvrability and a smooth run. Steel tube and sectional steel welded, powder coated, blue RAL 5007. Platforms and ends made of antislip waterproof plywood boards (insert type of board). 2 castor and 2 fixed wheels, elasticated solid rubber tyres, hubs with ball bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Stanchioned trolley with 4 insertable stanchions. Usable height 600 mm.
Save to list

€437.40/ pieceexcl. VAT

€529.25incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1200 kg
Length
1000 mm
Weight
42 kg
Type of tyres
Solid rubber wheel 200 x 50