FETRA

FETRA Stainless steel trolley 5001 - 120 kg, 2 shelves, shelve size 800 x 500mm

  • ERIKS:23480341
  • Manufacturer:4017976050010
Image 1
Image 2
Image 1
Image 2
Modular system:
Shelved trolley (tea-cart) with tubular push bar made of CNS (chrome-nickel steel) and deep-drawn
shelves made of CS (chrome steel), with all-round skirting, lined for sound reduction
Protective edges and wheels
Rustproof wheels according to DIN 18867 part 8
4 swivel castors with TPE wheels 125 x 32 mm, elastic and easy
running, trackless
Hubs with ball bearings, 2 swivel castors with wheel locks
Flat packed for easy self assembly
Save to list

€414.32/ pieceexcl. VAT

€501.33incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
120 kg
Length
870 mm
Weight
15 kg
Type of tyres
TPE rubber 125 x 32