FETRA

FETRA Shelved trolleys 4295 with 3 shelves - With 2 detachable shelves

  • ERIKS:23480265
  • Manufacturer:4017976042954
Image 1
Shelved trolley with horizontal or inclined, detachable shelves. Tubular/sectional steel design, powder coated. Fixed and detachable shelves made of derived timber material boards, surface beech gain, put into an angle steel frame with 15 mm high skirting at both sides. Detachable shelves variably insertable, distance between support rods 120 mm. Possible angle when inclined 15° or 30°. 2 castor wheels and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity per shelf 80 kg.
Save to list

€602.92/ pieceexcl. VAT

€729.53incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
1250 mm
Weight
68 kg
Type of tyres
Solid rubber wheel 200 x 50