FETRA

FETRA Shelved roller with tubular push bar - 250 kg, platform size 610x410mm, with push bar

  • ERIKS:23479743
  • Manufacturer:4017976135502
Image 1
Compatible for Euro boxes 600 x 400 mm, powder-coated blue RAL 5007. 4 castors with solid rubber tyres, hubs with ball bearing. 2 wheels with locks, according to European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.Roller with 2 platforms. Both platforms of derived timber material board housed in frames, rim 10 mm high. Clearance between platforms 390 mm, total height 630 mm.
Save to list

€291.93/ pieceexcl. VAT

€353.24incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
610 mm
Weight
21 kg
Type of tyres
Solid rubber wheel 125 x 38