FETRA

FETRA Shelved roller -2 levels flush - 250 kg, platform size 610x410mm, flush with frame

  • ERIKS:23479742
  • Manufacturer:4017976213552
Image 1
Compatible for Euro boxes 600 x 400 mm, powder-coated blue RAL 5007. 4 castors with solid rubber tyres, hubs with ball bearing. 2 wheels with locks, according to European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.Roller with 2 platforms. Both platforms of derived timber material board housed in frames, rim 10 mm high. Clearance between platforms 390 mm, total height 630 mm. Platforms flush with top edge of frame.
Save to list

€258.83/ pieceexcl. VAT

€313.18incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
610 mm
Weight
19 kg
Type of tyres
Solid rubber wheel 125 x 38