FETRA

FETRA Sheet steel box carts 2863 - 500 kg, angle steel construction, sides made of sheet steel, with cover

  • ERIKS:23480172
  • Manufacturer:4017976028637
Image 1
Tubular steel and profile steel welded, powder coated blue RAL 5007. Platforms made of sheet steel, powder coated or galvanized. 2 castor and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).Sheet steel box cart, angle steel construction, sides made of sheet steel, welded and powder coated. With one-piece cover, to be opened by means of gas pressure spring, ring eyelets for padlocks.Useful height: 800 mm.
Save to list

€1,052.36/ pieceexcl. VAT

€1,273.36incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1200 mm
Weight
110 kg
Type of tyres
Solid rubber wheel 200 x 50