FETRA

FETRA Plastic platform trolley 3132 - 200 kg, platform size 810x500mm, 2 shelves

  • ERIKS:23480207
  • Manufacturer:4017976031323
Image 1
Platforms made of plastic with anti-slip surface. In blue colour. 2 castor and 2 fixed wheels, solid rubber tyres blue-grey (trackless). Hubs with plain bearing. Flat packed delivery. Foldable tubular push handle, with wide cross strut and finished bright galvanized.
Save to list

€236.76/ pieceexcl. VAT

€286.48incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
200 kg
Length
810 mm
Weight
18.5 kg
Type of tyres
Solid rubber wheel 125 x 38