FETRA

FETRA Plastic platform trolley 3130 - 200 kg, platform size 810x500mm

  • ERIKS:23480206
  • Manufacturer:4017976031309
Image 1
Platforms made of plastic with anti-slip surface. In blue colour. 2 castor and 2 fixed wheels, solid rubber tyres blue-grey (trackless). Hubs with plain bearing. Flat packed delivery. Foldable tubular push handle, with wide cross strut and finished bright galvanized.
Save to list

€180.58/ pieceexcl. VAT

€218.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
200 kg
Length
810 mm
Weight
13 kg
Type of tyres
Solid rubber wheel 125 x 38