FETRA

FETRA Parcel cart K1326L - 300 kg, height 1300 mm, with tubular steel and collapsible lifting blade

  • ERIKS:23480748
  • Manufacturer:4017976913261
Image 1
Handy tubular steel trucks with big collapsible lifting blade. Sturdy welded construction, powder coated, blue RAL 5007. Safety grips, optionally solid rubber or pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.
Save to list

€233.75/ pieceexcl. VAT

€282.84incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
300 kg
Weight
16.5 kg
Type of tyres
Air 260 x 85