FETRA

FETRA Parcel cart K1116L - 250 kg, height 1150 mm, with tubular steel and collapsible lifting blade

  • ERIKS:23480744
  • Manufacturer:4017976711164
Image 1
Handy tubular steel trucks with big collapsible lifting blade. Sturdy welded construction, powder coated, blue RAL 5007. Safety grips, optionally solid rubber or pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.
Save to list

€207.66/ pieceexcl. VAT

€251.27incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Weight
14.5 kg
Type of tyres
Air 260 x 85