FETRA

FETRA Panelled end platform carts 12513 - 1200 kg, panelled end made of antislip waterproof plywood boards

  • ERIKS:23479663
  • Manufacturer:4017976125138
Image 1
The Super-Multivario-Transporter is especially designed for heavy loads. High-quality elasticated solid-rubber wheels and hubs with ball bearings guarantee an extreme manoeuvrability and a smooth run. Steel tube and sectional steel welded, powder coated, blue RAL 5007. Platforms and ends made of antislip waterproof plywood boards (insert type of board). 2 castor and 2 fixed wheels, elasticated solid rubber tyres, hubs with ball bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). End and side panels made of antislip waterproof. End panel height: 500 mm. Side panel height: 500 mm. Open sided and closed platform carts with detachable side panels.
Save to list

€532.70/ pieceexcl. VAT

€644.57incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1200 kg
Length
1200 mm
Weight
52 kg
Type of tyres
Solid rubber wheel 200 x 50