FETRA

FETRA Pallet dolly 22881 - 1000 kg, polyamide wheels

  • ERIKS:23479998
  • Manufacturer:4017976228815
Image 1
For pallets and boxes. Sturdy sectional steel construction with 4 catch corners for stacking, powder coated. 2 castor wheels and 2 fixed wheels 200 x 50 mm. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys).Polyamide wheels, hubs with roller bearings. Low rolling resistance, high chemical resistance, non marking. Road noise.
Save to list

€290.93/ pieceexcl. VAT

€352.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1000 kg
Length
1210 mm
Weight
53 kg
Type of tyres
Polyamide 200 x 50