FETRA

FETRA Pallet dolly 22811 - 1200 kg, elasticated solid rubber tyres

  • ERIKS:23479993
  • Manufacturer:4017976228112
Image 1
For pallets and boxes. Sturdy sectional steel construction with 4 catch corners for stacking, powder coated. 2 castor wheels and 2 fixed wheels 200 x 50 mm. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys).Elasticated solid rubber tyres, hubs with ball bearings. Low rolling resistance, easy movement, no road noise.
Save to list

€348.11/ pieceexcl. VAT

€421.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1200 kg
Length
1210 mm
Weight
35 kg
Type of tyres
Solid rubber wheel 200 x 50