FETRA

FETRA Pallet dolly 22801 - 500 kg, solid rubber tyres

  • ERIKS:23479989
  • Manufacturer:4017976228013
Image 1
For pallets and boxes. Sturdy sectional steel construction with 4 catch corners for stacking, powder coated. 2 castor wheels and 2 fixed wheels 200 x 50 mm. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys).Solid rubber tyres, hubs with roller bearings. Standard wheels for medium loadings. Silent running.
Save to list

€236.76/ pieceexcl. VAT

€286.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1210 mm
Weight
34 kg
Type of tyres
Solid rubber wheel 200 x 50