FETRA

FETRA Optiliner 3301 - blue/red - 400 kg, platform size 900x600mm

  • ERIKS:23480224
  • Manufacturer:4017976033013
Image 1
Tubular steel cart, powder coated, surface durably protected, resistant to impact and scratches. Derived timber material boards with coloured plastic surface. 2 castor wheels and 2 fixed wheels, solidrubber wheels, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€267.85/ pieceexcl. VAT

€324.10incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
900 mm
Weight
25 kg
Type of tyres
Solid rubber wheel 160 x 40