FETRA

FETRA Open sided platform carts 1530 - Ends made of wire lattice

  • ERIKS:23479863
  • Manufacturer:4017976015309
Image 1
Modular system: The MultiVario-Transporter can be altered, interchanged and supplemented in many ways. The system components are simply inserted into the basic element 2590-2593 and bolted tight. Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of derived timber material boards, surface beech design. 2 castor and 2 fixed wheels, solid rubber tyres. Hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).Ends and sides made of wire lattice 50 x 50 x 4 mm. Height of ends: 500 mm, height of sides: 500 mm. Wire cage cart with one detachable side.
Save to list

€361.15/ pieceexcl. VAT

€436.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
850 mm
Weight
34 kg
Type of tyres
Solid rubber wheel 160 x 40