FETRA

FETRA Open carts 2501 - With push handle

  • ERIKS:23480095
  • Manufacturer:4017976025018
Image 1
Modular system: The MultiVario-Transporter can be altered, interchanged and supplemented in many ways. The system components are simply inserted into the basic element 2590-2593 and bolted tight. Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of derived timber material boards, surface beech design. 2 castor and 2 fixed wheels, solid rubber tyres. Hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€253.81/ pieceexcl. VAT

€307.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1000 mm
Weight
30 kg
Type of tyres
Solid rubber wheel 200 x 50