FETRA

FETRA Open carts 12502 - 1200 kg, with push handle

  • ERIKS:23479658
  • Manufacturer:4017976125022
Image 1
Modular System: The Super-Multivario-Transporter is especially designed for heavy loads. High-quality elasticated solid-rubber wheels and hubs with ball bearings guarantee an extreme manoeuvrability and a smooth run. Steel tube and sectional steel welded, powder coated, blue RAL 5007. Platforms and ends made of antislip waterproof plywood boards (insert type of board). 2 castor and 2 fixed wheels, elasticated solid rubber tyres, hubs with ball bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€450.44/ pieceexcl. VAT

€545.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1200 kg
Length
1000 mm
Weight
42 kg
Type of tyres
Solid rubber wheel 200 x 50