FETRA

FETRA Mobile tilting stand 3290 - 150 kg, platform size 510x410mm, inclinable

  • ERIKS:23480215
  • Manufacturer:4017976032900
Image 1
For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated blue RAL 5007. 4 castors with TPE tyres, hubs with bush bearing, 2 wheels with locks._x000D_Steel plate platform with single-sided lay-on edge, inclinable by 15° and 30°, continuously adjustable in height, rotatable and lockable, with pneumatic lowering damping.
Save to list

€384.23/ pieceexcl. VAT

€464.92incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
150 kg
Length
510 mm
Weight
28 kg
Type of tyres
TPE rubber 75 x 25