FETRA

FETRA Mobile tilting stand 3286 - 250 kg, platform size 510x410mm, adjustable in height 720-1070mm, inclinable

  • ERIKS:23480214
  • Manufacturer:4017976032863
Image 1
For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated blue RAL 5007. 4 castors with TPE tyres, hubs with bush bearing, 2 wheels with locks.Steel plate platform with single-sided lay-on edge, inclinable by 15° und 30°, continuously adjustable in height via hydraulic pump, even under load. Operated via pedal, precisely adjustable via lowering valve.
Save to list

€675.15/ pieceexcl. VAT

€816.93incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
750 mm
Weight
39 kg
Type of tyres
TPE rubber 75 x 25