FETRA

FETRA Mobile tilting stand 3280 - 150 kg, platform size 510x410mm, adjustable in height 500-770mm, inclinable

  • ERIKS:23480211
  • Manufacturer:4017976032801
Image 1
For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated blue RAL 5007. 4 castors with TPE tyres, hubs with bush bearing, 2 wheels with locks.Steel plate platform with single sided lay-on edge, inclinable by 15° und 30°, adjustable in height in intervals of 25 mm.
Save to list

€313.00/ pieceexcl. VAT

€378.73incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
150 kg
Length
510 mm
Weight
16 kg
Type of tyres
TPE rubber 75 x 25