FETRA

FETRA Mobile tilting stand 3270 - 150 kg, platform size 605x405mm, adjustable in height 720-970mm

  • ERIKS:23480210
  • Manufacturer:4017976032702
Image 1
For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated blue RAL 5007. 4 castors with TPE tyres, hubs with bush bearing, 2 wheels with locks.Steel plate platform with all side rim, 20 mm high. Not inclinable, adjustable in height in intervals of 25 mm.
Save to list

€262.84/ pieceexcl. VAT

€318.04incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
150 kg
Length
605 mm
Weight
15 kg
Type of tyres
TPE rubber 75 x 25