FETRA

FETRA Hand truck 6456V - With boards

  • ERIKS:23479781
  • Manufacturer:4017976014135
Image 1
Hand trucks, with platform or with boards
Save to list

€2,009.82/ pieceexcl. VAT

€2,431.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1250 kg
Length
2000 mm
Weight
158 kg
Type of tyres
Solid rubber wheel 400 x 80